Beli sparepart mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Champion Spark Plug for 2 Stroke Lawn Mower (Busi)
    Mulai

    Rp23.900

    Champion Spark Plug for 2 Stroke Lawn Mower (Busi)
    Deskripsi:
    Busi adalah suatu suku cadang yang dipasang pada mesin pembakaran dalam dengan ujung elektrode pada ruang bakar. Busi dipasang untuk membakar bensin yang telah dikompres oleh piston. Percikan busi berupa percikan elektrik. Di lapak kami, Anda dapat membeli mesin, sparepart, dan peralatan dengan kualitas yang terjamin.
    atribut:
    • Type: CJ 8
  2. STAHLWERK Cable Connector (Konektor Kabel Las)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp10.900

  3. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  4. TWECO Welding Cable Connector (Konektor Kabel Las)
    Mulai

    Rp859.900

    TWECO Welding Cable Connector (Konektor Kabel Las)
    Deskripsi:
    These Tweco-style Positive Cam connectors are individual male (plug) or female (socket) components. Tweco-style connectors feature a machined tapered cam interface, allowing the two ends to only connect one way. This design has a positive stop, which prevents over-tightening while promoting consistent contact between the male and female connectors.
    atribut:
    • UNSPSC: 23171511
    • Compatible with Product Type: Welding Cable
    • Connector Type: Tweco
    • Insulated: Yes
  5. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  6. Sparex Piston And Ring Set
    Mulai

    Rp7.099.900

    Sparex Piston And Ring Set
    Deskripsi:
    Komponen yang terletak pada piston dengan fungsi sebagai penoleransi celah antar piston dengan dinding ruang bakar mesin
    atribut:
    • Compatible for: NH & FORD: 6635, 7635, TD65B, TD70D, TD90D, TD95D, TL100, TL70, TL80, TL90, TN55, TN65, TN70, TN70A, TN75, TN75A, TN80F, TN90F, TN95F, TT65D
  7. KYORITSU [Parts] Muffler Engine Chainsaw CS252T-1/4
    Mulai

    Rp1.299.900

    KYORITSU [Parts] Muffler Engine Chainsaw CS252T-1/4
    atribut:
    • Name: Exhaust Muffler Asy
    • Parts Diagram No.: 1
  8. SK11 Double-Ended Spanner For Disc
    Mulai

    Rp46.900

    SK11 Double-Ended Spanner For Disc
    Deskripsi:
    Double-ended spanner for disc grinder. Compatible with Makita and Hitachi.Fixing the shaft of a disc grinder/disc sander.*For models with a shaft lock, the shaft that holds the lock button is fixed, so there is no need to use a wrench.
    atribut:
    • Suitable Model: For disc grinder
    • Dimensions (mm): 13x14
  9. Non Brand Welding Cable Connector (Sambungan Kabel Las)
    Mulai

    Rp449.900

    Non Brand Welding Cable Connector (Sambungan Kabel Las)
    Deskripsi:
    These Tweco-style Positive Cam connector sets include both male (plug) and female (socket) components that attach to welding leads or electrodes to create quick, secure connections. Tweco-style connectors feature a machined tapered cam interface, allowing the two ends to only connect one way. This design has a positive stop, which prevents over-tightening while promoting consistent contact between the male and female connectors.
    atribut:
    • UNSPSC: 23171511
    • Amps (Maximum) (A): 500
    • Cable Connection Type: Double Ball-Point
    • Compatible Cable Gauge (Maximum) (AWG): 4/0
    • Compatible Cable Gauge (Minimum) (AWG): 3/0
    • Compatible with Product Type: Arc Welder
    • Connector Gender: Female/Male
    • Connector Length (inch): 11.6
    • Connector Material: Brass
    • Connector Type: Tweco
    • Insulated: Yes
    • Maximum Temperature (°C): 40
  10. Ramco Male Cable Connector (Sambungan Kabel Las)
    Mulai

    Rp15.900

    Ramco Male Cable Connector (Sambungan Kabel Las)
    Deskripsi:
    Penghubung antara kabel las denganmesin las (untuk kabel), sudahtermasuk kunci L.
  11. International Paint Bitumen Coating
    Mulai

    Rp789.900

    International Paint Bitumen Coating
    Deskripsi:
    International Intertuf 16 is a high build bituminous black coating, ideal for use in both industrial & marine environments. It has been specially developed for the economical protection of steel & metal.Intertuf 16 is a very durable, single component coating, tough, high build bitumious which gives a non-cracking finish & offers great protection to the substrate.
    atribut:
    • Airless Application Recomendation: Tip Range 0.45-0.65 mm (18-26 thou), Total output fluid pressure at spray tip not less than 176 kg/cm² (2503 p.s.i.)
    • Gloss Lever: No
    • Hand Dry Time: 40°C (104°F) / 1day
    • Method of Application: Airless spray, brush, roller
    • Practical Coverage: Allow Appropriate Loss Factors
    • Thinner: International GTA004
    • Touch Drying Time: 40°C (104°F) / 6 hours
    • Typical Thickness: 100-125 microns (4-5 mils) dry equivalent to 189-236 microns (7.6-9.4 mils) wet
    • Volume Solid (%): 53
  12. MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las)
    Mulai

    Rp11.999.900

    MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las)
    Deskripsi:
    These kits include a ground clamp, an electrode holder, and a cable for use in stick welding tasks. The ground clamp connects the stick welder to the workpiece to complete the electrical circuit. The holder grips the electrode in stick welding tasks and lets operators position the electrode during welding. The cable connects the holder to a compatible stick welder that supplies current to the electrode.
    atribut:
    • Process: Stick Welding (SMAW)
Daftar Harga sparepart mesin Terbaru October 2026
DAIHEN Cable Connector 60mmRp499.900
Champion Spark Plug for 2 Stroke Lawn Mower (Busi)Rp23.900
STAHLWERK Cable Connector (Konektor Kabel Las)Rp10.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp99.900
Lenco Cable ConnectorRp339.900
TWECO Welding Cable Connector (Konektor Kabel Las)Rp859.900
STAHLWERK TIG Torch (Stang Las Argon)Rp719.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
Sparex Piston And Ring SetRp7.099.900
KYORITSU [Parts] Guide Bar and Chain for Engine Chainsaw CSA341Rp2.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)